Shop All Hazardous Location Plugs
Molex
MIC 5P M/MFE 4M #18/5 TPE
Mfr # 1200661037
Zoro # G2756570
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Maximum 250V AC/DC
- CSA LR6837
- Poles 5
- Cable Diameter 6.86mm (.270")
- Orientation Straight to Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200661037
- Zoro # G2756570
- UPC # 78678837456
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 6.86mm (.270") |
Cable Length | 4.0m (13.12') |
Wire Size AWG | 18 |
Details
Voltage - Maximum | 250V AC/DC |
CSA | LR6837 |
Poles | 5 |
Orientation | Straight to Straight |
Material - Plating Mating | Gold |
UL | E152210 |
Current - Maximum per Contact | 4.0A |
Color - Cable Jacket | Yellow |
Material - Cable Jacket | TPE |
Keyway | Single |
Material - Coupling Nut | Nickel-plated Brass |
Material - O-Ring | Fluoro-elastomer |
Gender | Female-Male |
Material - Connector Body | TPE |
Coupling Style | Threaded |
Temperature Range - Operating | -20°C to +105°C |
Wire/Cable Type | PLTC-ER |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Power Supply, 90/132V AC; 180/264V AC; 210/375V DC, 12V DC, 120W, 10A, DIN Rail (1SVR427035R1000)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Back and SideWired, Black (CSB120BK)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (782XDXH10-24D)
- SIEMENS Manual Motor Starter, 1 NEMA Rating, 1 Poles (SMFFG1)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Pin & Sleeve Devices