Shop All Hazardous Location Plugs
Molex
MIC 5P M/MFE 3M #18/5 TPE
Mfr # 1200661036
Zoro # G2756010
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Plating Mating Gold
- Temperature Range - Operating -20°C to +105°C
- Keyway Single
- Wire Size AWG 18
- Poles 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200661036
- Zoro # G2756010
- UPC # 78678842249
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 18 |
Cable Length | 3.0m (9.84') |
Cable Diameter | 6.86mm (.270") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Pilot Light, LED, 120VAC, Green (10250T197HLGP2A)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS25-S8-C)
- PANDUIT 14.6" L Cable Tie Aqua PK 100 (PLT4S-C76)
- PANDUIT 8.3" L Cable Tie BK PK 100 (SG200S-C0)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- Molex Hazardous Location Plugs