Shop All Hazardous Location Plugs
Molex
MIC 5P M/MFE 2M ST/ST SHLD PBU
Mfr # 1200980007
Zoro # G4041533
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Material - Plating Mating Gold
- Orientation Straight to Straight
- Material - Connector Body PUR
- Wire Size AWG 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200980007
- Zoro # G4041533
- UPC # 78678850724
- Country of Origin Czechia
- Category Hazardous Location Plugs
Dimensions
Cable Length | 2.0m (6.56') |
Wire Size AWG | 24 |
Cable Diameter | 8.00mm (.315") |
Details
Material - Plating Mating | Gold |
Orientation | Straight to Straight |
Material - Connector Body | PUR |
Keyway | Reverse |
Material - Cable Jacket | PUR |
Material - Coupling Nut | Nickel-plated Brass |
Color - Cable Jacket | Purple |
Voltage - Maximum | 60V AC/DC |
Gender | Female-Male |
Poles | 5 |
Temperature Range - Operating | -20°C to +80°C |
Coupling Style | Threaded |
Wire/Cable Type | Twisted Pair |
Current - Maximum per Contact | 4.0A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 3 to 2In (RB300-200A)
- POWER FIRST 50 ft. 10/3 Lighted Extension Cord SJTOW (4GAC3)
- GROTE Sentry Pigtail (66905)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. WT, Color: White (87-8007)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Molex Pin & Sleeve Devices