Shop All Hazardous Location Plugs
Molex
MIC 5P M/MFE 2M #18/5 TPE
Mfr # 1200661035
Zoro # G2756850
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Cable Jacket TPE
- CSA LR6837
- Temperature Range - Operating -20°C to +105°C
- Color - Cable Jacket Yellow
- Material - O-Ring Fluoro-elastomer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200661035
- Zoro # G2756850
- UPC # 78678837455
- Country of Origin Italy
- Category Hazardous Location Plugs
Dimensions
Cable Length | 2.0m (6.56') |
Wire Size AWG | 18 |
Cable Diameter | 6.86mm (.270") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN Grade 42 Quantitative Filter Paper Ashless (Ash 0.007%), circle, (1442-110)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top (XCMD2102L1)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 3/4 In., Nylon, Straght (P075NBKA)
- CAROL 22 AWG 4 Conductor Stranded Multi-Conductor Cable WT (E2104S.41.02)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- Molex Pin & Sleeve Devices