Shop All Hazardous Location Plugs
Molex
MIC 5P M/MFE 1M 90/90 SHLD PBU
Mfr # 1200980029
Zoro # G4046083
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current - Maximum per Contact 4.0A
- Wire/Cable Type Twisted Pair
- Material - Plating Mating Gold
- Poles 5
- Cable Diameter 8.00mm (.315")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200980029
- Zoro # G4046083
- UPC # 78678854232
- Country of Origin Unknown
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 8.00mm (.315") |
Wire Size AWG | 24 |
Cable Length | 1.0m (3.28') |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 65 to 200 psi, Standard Action (9013GHG2J26)
- EATON Cutler-Hammer Limit Switch Arm, Rod, 11.62 In. Arm L (E50KL421)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 6 Outlet, 3 ft. (PT203112P)
- L.H. DOTTIE Knockout Seal, Carbon Steel, Box (KO150)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Molex Hazardous Location Plugs