Shop All Hazardous Location Plugs
Molex
MIC 5P M/MFE 10M ST/ST SHLD PB
Mfr # 1200980014
Zoro # G4043688
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Female-Male
- Material - Coupling Nut Nickel-plated Brass
- Temperature Range - Operating -20°C to +80°C
- Cable Length 10.0m (32.81')
- Poles 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200980014
- Zoro # G4043688
- UPC # 78678851391
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Cable Length | 10.0m (32.81') |
Cable Diameter | 8.00mm (.315") |
Wire Size AWG | 24 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO CONNECTOR FLEX AC/MC 90 1/2" ZINC (2692)
- MURR ELEKTRONIK SVS ECO VALVE PLUG FORM A 18MM 250V, 3+PE field-wireable M20x1, 5 (7000-29415-0000000)
- BURNDY Cabletray Ground Clamp, 7AWG, 1.95In (GC2525CT)
- INTERMATIC Timer, Spring Wound, 4 Hr, SPST (FD4HW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Molex Hazardous Location Plugs