Shop All Hazardous Location Plugs
Molex
MIC 5P M/M-ATTCH STR PG9 SCRE
Mfr # 1200710047
Zoro # G2079451
Sold in multiples of 3 for $116.37
$116.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Single
- CSA LR6837
- Material - Connector Body PA
- Orientation Straight
- Poles 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1200710047
- Zoro # G2079451
- Country of Origin Germany
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 4.10 - 8.10mm (.161-.319") |
Wire Size AWG | 18 |
Details
Keyway | Single |
CSA | LR6837 |
Material - Connector Body | PA |
Orientation | Straight |
Poles | 5 |
Temperature Range - Operating | -25°C to +90°C |
Voltage - Maximum | 30V AC / 36V DC |
Material - Plating Mating | Silver |
Material - Coupling Nut | Nickel-plated Brass |
Current - Maximum per Contact | 4.0A |
Coupling Type | External Thread |
Gender | Male |
Material - Contact | Brass |
Approvals | cCSAus certified |
IP Rating | IP67 |
Series | 120071 |
Diagnostics / LEDs | No |
Type | Field Attachable Connector |
Product Name | Micro-Change (M12) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Cable Check - Lan A/V (PA1594)
- RACO Set Screw Coupling, 1-1/2" L, 1/2" Conduit (2622)
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK1000 (MU18-6FBK)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFBFST20)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Molex Pin & Sleeve Devices