Shop All Hazardous Location Plugs
Molex
MIC 5P M/M-ATTCH STR PG9 DNET
Mfr # 1300340008
Zoro # G2087142
product price: $39.25
/ea
Sold in multiples of 3 for $117.75
$117.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Keyway Single
- Gender Male
- Material - Coupling Nut Nickel-plated Brass
- Orientation Straight
- Temperature Range - Operating -25°C to +90°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300340008
- Zoro # G2087142
- UPC # 78678848876
- Country of Origin Poland
- Category Hazardous Location Plugs
Details
Keyway | Single |
Gender | Male |
Material - Coupling Nut | Nickel-plated Brass |
Orientation | Straight |
Temperature Range - Operating | -25°C to +90°C |
Poles | 5 |
Current - Maximum per Contact | 4.0A |
Coupling Type | External Thread |
Voltage - Maximum | 36V |
CSA | LR6837 |
Material - Connector Body | Polyamide |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW353)
- IFM Electronic Level Sensor, 4x NO/NC (LR8300)
- SQUARE D Thermal Unit, 6.42 to 6.79A (A9.25)
- SQUARE D Push Button Control Station, 2NO, Up/Down (9001BW243)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Hazardous Location Plugs