Shop All Sensor Cordsets & Receptacles
Molex
MIC 5P FP TERMINATOR
Mfr # 1300390385
Zoro # G2089111
product price: $34.29
/ea
Sold in multiples of 3 for $102.87
$102.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Terminator
- Keyway None
- IP Rating IP67
- Current - Maximum per Contact 4.0A
- Poles 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300390385
- Zoro # G2089111
- UPC # 786788309527
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Details
Type | Terminator |
Keyway | None |
IP Rating | IP67 |
Current - Maximum per Contact | 4.0A |
Poles | 5 |
Material - Plating Mating | Gold |
Gender | Female |
Coupling Type | Internal Thread |
Material - Connector Body | Polyamide |
Material - Coupling Nut | Die-Cast Zinc |
Voltage - Maximum | 30V |
Temperature Range - Operating | 0°C to +60°C |
Orientation | Straight |
Product Name | Micro-Change (M12) |
Series | 130039 |
Diagnostics / LEDs | No |
Material - Contact | Copper Alloy |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 30" L Heavy Duty Cable Tie PK 25 (46-330)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 2 level, 4 points, 2.5mm², grey, set of 50 (NSYTRR24D)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54D)
- QUICKCABLE Crimp Lug, 4 Gauge, 1/2", PK5 (4804-005H)
- HEIDENHAIN Encoder Cordset Cable (309777-15)
- LAPP KABEL Connecting 10Ft Cordset Cable (434103)
- REMKE Receptacle, Mini, Male, 6 Pole, 1 ft. (106BP0010M)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803001A09M050)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC142)
- RAYCHEM PARALLEL SELF-REGULATING HEATING 925FT CORDSET CABLE (XTV-10XTV1-CT-T3)
- REMKE Receptacle, Mini, Male, 10 Pole, 1 ft. (110P0010M)
- Molex Sensor Cordsets & Receptacles