Shop All Sensor Cordsets & Receptacles
Molex
MIC 5P FP 5M SHLD PBUS PUR
Mfr # 1200980095
Zoro # G2080991
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- IP Rating IP67
- Keyway Reverse
- Type Single Ended
- Color - Cable Jacket Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200980095
- Zoro # G2080991
- UPC # 78678850780
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 8.00mm (.315") |
Wire Size AWG | 24 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A12P12)
- LEVITON Wallplates 2 Gang Wlplt 2.465 Opening White (80530-W)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 6" x 6" x 1' (6-Pack), No Mounting Holes (FS6X4LG6NM)
- DAYTON Control Transformer, 200 VA, 80°C, 24V AC, 120/240V AC (31EH79)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F060)
- BRAD HARRISON Mini-Change Extension 5P Male/Female 50Ft Cordset Cable (1300101039)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Female (207000A01F120)
- MARETRON Micro Double - Ended Cordset 3 Meter (CM-CG1-CF-03.0)
- BRAD HARRISON External Thread Receptacle, 3, Male, 22 AWG (8R3006A18A120)
- KEYENCE Flat Ribbon Cordset Cable, OP42341 (OP-42341)
- IFM Single-Ended Cordset, 15 m L Cable (EVC082)
- Molex Sensors