Shop All Hazardous Location Plugs
Molex
MIC 5P FP 5M #18/5 TPE
Mfr # 1200651370
Zoro # G2745264
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range - Operating -20°C to +105°C
- Material - Cable Jacket TPE
- Cable Length 5.0m (16.40')
- Coupling Style Threaded
- Cable Diameter 6.86mm (.270")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1200651370
- Zoro # G2745264
- UPC # 78678850397
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 6.86mm (.270") |
Wire Size AWG | 18 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Jack, Mini Com, Cat 5e, Blue (CJ5E88TBU)
- TRIPLETT Network and Cable Tester with Probe, LCD (CTX1200)
- HAMMOND 15A 6 Outlet Strip w/ switch, 15 ft. cord, Outlets Front, Black (1582H6B1BK)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Side (GLCA01A2A)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Molex Hazardous Location Plugs