Shop All Hazardous Location Plugs
Molex
MIC 5P FP 2M 90D #22/5 PVC
Mfr # 1200651697
Zoro # G2750018
product price: $33.19
/ea
Sold in multiples of 3 for $99.57
$99.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL E152210
- Material - Plating Mating Gold
- Wire/Cable Type E152210
- Poles 5
- Color - Cable Jacket Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200651697
- Zoro # G2750018
- UPC # 78678876000
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 5.72mm (.225") |
Cable Length | 2.0m (6.56') |
Wire Size AWG | 22 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Locknut, Threaded, 1/2in, 1-15/64inL, 316 SS (S60500LN00)
- SCHNEIDER ELECTRIC Head for key selector switch, Harmony XB6, 16mm, 2 positions, stay put, 200 (ZB6AGB)
- PANDUIT Ferrule Assort Kit, 400 Pieces, #22-14 AWG (KP-FSD2)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Green (32UK32)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Hazardous Location Plugs