Shop All Hazardous Location Plugs
Molex
MIC 5P FP 1M PROFIBUS
Mfr # 1200980084
Zoro # G4048131
product price: $71.15
/ea
Sold in multiples of 2 for $142.30
$142.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Female-Pigtail
- Material - Connector Body PUR
- Material - Cable Jacket PUR
- Temperature Range - Operating -20°C to +80°C
- Wire Size AWG 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200980084
- Zoro # G4048131
- UPC # 78678850734
- Country of Origin Unknown
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 24 |
Cable Length | 1.0m (3.28') |
Cable Diameter | 8.00mm (.315") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Internet Office UPS, B/Up Time 45min, 750 VA, 12 Outlets, 1 USB (TRPINTERNET750U)
- GARDNER BENDER Butt Splice Kit, 2 to 8 AWG (HSB-28)
- INSULTAB Shrink Tubing, 2.5in ID, Clear, 50ft (HS-105 2-1/2 Clr 50)
- TRIPP LITE Surge Protector Strip, 7 Outlet, White (TLP74R)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Molex Hazardous Location Plugs