Shop All Sensor Cordsets & Receptacles
Molex
MIC 5P FP 10M SHLD PBUS PUR
Mfr # 1200980089
Zoro # G2091710
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10.0m (32.81')
- Keyway Reverse
- Gender Female-Pigtail
- Poles 5
- LED Indicator No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200980089
- Zoro # G2091710
- UPC # 78678852055
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10.0m (32.81') |
Cable Diameter | 8.00mm (.315") |
Wire Size AWG | 24 |
Details
Keyway | Reverse |
Gender | Female-Pigtail |
Poles | 5 |
LED Indicator | No |
Color - Cable Jacket | Yellow |
Temperature Range - Operating | -20°C to +80°C |
Orientation | Straight to Pigtail |
Material - Plating Mating | Gold |
Material - Coupling Nut | Nickel-plated Brass |
Voltage - Maximum | 60V AC/DC |
Material - Connector Body | PUR |
Wire/Cable Type | Twisted Pair |
Material - Cable Jacket | PUR |
Current - Maximum per Contact | 4.0A |
Coupling Style | Threaded |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1/2 In, Pk25 (COL0809SS)
- MONOPRICE Ethernet Cable, Cat 6, Black, 25 ft. (2316)
- LEVITON 20 amps 125 V Duplex White Outlet 5-20R (0BR20-0WS)
- EATON BUSSMANN Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-2SQ)
- YASKAWA ABSOLUTE ENCODER CORDSET CABLE (JZSP-C7PA0D-05-E)
- BAUMER 19-Pol 5M Cordset Cable (130371 10130371)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F060)
- PANDUIT PAN-NET BOX OF 10 RX6A 10GIG UTP RJ45 TO RJ45 PATCH CORD 2FT CORDSET CABLE, 10PK (UTP6A2)
- TURCK Flex Life 125V Cordset Cable, PKG 3M2S90S101 (PKG 3M-2/S90/S101)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT001)
- BRAD HARRISON Cordset, 6 Pin, Plug, Male (106002A01F060)
- Molex Sensor Cordsets & Receptacles