Shop All Hazardous Location Plugs
Molex
MIC 5P FP 10M 90D 22/5 PVC
Mfr # 1200651706
Zoro # G2756738
product price: $70.45
/ea
Sold in multiples of 2 for $140.90
$140.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Plating Mating Gold
- Material - Cable Jacket PVC
- Material - Coupling Nut Nickel-plated Brass
- Material - O-Ring Fluoro-elastomer
- Gender Female-Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200651706
- Zoro # G2756738
- UPC # 78678840337
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 5.72mm (.225") |
Cable Length | 10.0m (32.81') |
Wire Size AWG | 22 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Cover, Rectangular, Carbon Steel, Flush Cover (SCF1212)
- DAYTON Pendant Push Button Station, 2NO, Yellow (20C806)
- OMRON Plc Expansion Module NXPF0730 (NX-PF0730)
- ANCOR Standard Duplex Cable - Flat 18/2 AWG - 2 x 0.8mm Red/Black - 100' (121910)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Molex Pin & Sleeve Devices