Shop All Hazardous Location Plugs
Molex
MIC 5P F/FR .5M 1/2NPT #18 PVC
Mfr # 1200700419
Zoro # G2766048
product price: $37.55
/ea
Sold in multiples of 3 for $112.65
$112.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 6
- Length 0.50m
- Panel Mount Front
- Series 120070
- Type Single Ended (pigtail)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200700419
- Zoro # G2766048
- UPC # 78172513382
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Length | 0.50m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size (AWG) | 18 |
Details
NEMA Rating | NEMA 6 |
Panel Mount | Front |
Series | 120070 |
Type | Single Ended (pigtail) |
Voltage - Maximum | 250V AC/DC |
Keyway | Single |
Material - Component | Nickel-plated Zinc Die-Cast |
Temperature Range - Operating | -20° to +105°C |
Gender | Female |
Poles | 5 |
IP Rating | IP67 |
Current - Maximum per Contact | 4.0A |
Coupling Type | Internal Thread |
Orientation | Straight |
Wire/Cable Type | UL 1569 |
Product Name | Micro-Change (M12) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Open Base Extensn Box Fitting, Ivry, Steel (V5737)
- TELEMECANIQUE SENSORS Reflector 100X100 (XUZC100)
- SQUARE D Load Center Surge Arrester Mtg Kit (QOSAMK)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Green, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRGRE)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- Molex Pin & Sleeve Devices