Shop All Hazardous Location Plugs
Molex
MIC 5P F/FR 1M SHLD PBUS PUR
Mfr # 1200990005
Zoro # G2750812
product price: $52.29
/ea
Sold in multiples of 2 for $104.58
$104.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.0m
- Gender Female
- Wire Size AWG 24
- Temperature Range - Operating -20°C to +80°C
- Material - Component Nickel-plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200990005
- Zoro # G2750812
- UPC # 78678850807
- Country of Origin United Kingdom
- Category Hazardous Location Plugs
Dimensions
Length | 1.0m |
Wire Size AWG | 24 |
Mounting Thread Size | M16 |
Details
Gender | Female |
Temperature Range - Operating | -20°C to +80°C |
Material - Component | Nickel-plated Brass |
Panel Mount | Back |
Coupling Type | Internal Thread |
Voltage - Maximum | 250V |
Keyway | Single |
Current - Maximum per Contact | 4.0A |
Orientation | Back Panel Mount to Straight |
Poles | 5 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 1 ft. (2127)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 400A, 600V AC, Non-Indicating (JKS-400)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WR-20)
- ABB AF30-30-00-13, AF30 3P CONTR, 100-250VAC/DC (AF30-30-00-13)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Molex Pin & Sleeve Devices