Shop All Hazardous Location Plugs
Molex
MIC 5P F/A RK ST FEM SHIELDED
Mfr # 1201000001
Zoro # G2751950
product price: $59.55
/ea
Sold in multiples of 100 for $5,955.00
$5,955.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Maximum 250V
- Current - Maximum per Contact 4.0A
- Coupling Type Internal Thread
- Orientation Straight
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1201000001
- Zoro # G2751950
- UPC # 78678850053
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 22 |
Details
Voltage - Maximum | 250V |
Current - Maximum per Contact | 4.0A |
Coupling Type | Internal Thread |
Orientation | Straight |
Gender | Female |
Keyway | Reverse |
Material - Coupling Nut | Nickel-plated Brass |
Temperature Range - Operating | -25°C to +90°C |
Material - Plating Mating | Silver |
Product Name | Micro-Change (M12), PROFIBUS |
Type | Field Attachable Connector |
Series | 120100 |
Material - Contact | Brass |
Poles | 5 |
IP Rating | IP67 |
Diagnostics / LEDs | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 50A, 600V AC, Non-Indicating (NOS-50)
- HALEX Bushing Anti-Short Indr 7/16In (75402)
- PANDUIT Wire Duct, Narrow Slot, White, 1.75 W x 4 D (F1.5X4WH6)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX672P)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- Molex Hazardous Location Plugs