Shop All Hazardous Location Plugs
Molex
MIC 5P F-ATTCH STR PG9 SCREW
Mfr # 1200710043
Zoro # G2078779
product price: $43.69
/ea
Sold in multiples of 2 for $87.38
$87.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Single
- Cable Diameter 4.10 - 8.10mm (.161-.319")
- Material - Connector Body PA
- Current - Maximum per Contact 4.0A
- Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200710043
- Zoro # G2078779
- UPC # 78172553111
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 4.10 - 8.10mm (.161-.319") |
Wire Size AWG | 18 |
Details
Keyway | Single |
Material - Connector Body | PA |
Current - Maximum per Contact | 4.0A |
Orientation | Straight |
Voltage - Maximum | 30V AC / 36V DC |
Poles | 5 |
Gender | Female |
Coupling Type | Internal Thread |
Temperature Range - Operating | -25°C to +90°C |
CSA | LR6837 |
Material - Plating Mating | Silver |
Material - Coupling Nut | Nickel-plated Brass |
Product Name | Micro-Change (M12) |
Series | 120071 |
IP Rating | IP67 |
Material - Contact | Brass |
Type | Field Attachable Connector |
Approvals | cCSAus certified |
Diagnostics / LEDs | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Recept, Brown, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNT2-HG)
- 3M One Hole Lug Connector, 500 kcmil, PK10 (31067)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG712)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2125C)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Hazardous Location Plugs