Shop All Hazardous Location Plugs
Molex
MIC 5P F-ATTCH STR PG7 SCREW
Mfr # 1200710041
Zoro # G2081210
product price: $31.95
/ea
Sold in multiples of 3 for $95.85
$95.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Keyway Single
- Poles 5
- Material - Plating Mating Silver
- Material - Coupling Nut Nickel-plated Brass
- Cable Diameter 3.30-6.60mm (.130-.260")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200710041
- Zoro # G2081210
- UPC # 781725530842
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 3.30-6.60mm (.130-.260") |
Wire Size AWG | 18 |
Details
Keyway | Single |
Poles | 5 |
Material - Plating Mating | Silver |
Material - Coupling Nut | Nickel-plated Brass |
Coupling Type | Internal Thread |
Temperature Range - Operating | -25°C to +90°C |
Current - Maximum per Contact | 4.0A |
Orientation | Straight |
Gender | Female |
CSA | LR6837 |
Material - Connector Body | PA |
Voltage - Maximum | 30V AC / 36V DC |
Type | Field Attachable Connector |
IP Rating | IP67 |
Diagnostics / LEDs | No |
Material - Contact | Brass |
Product Name | Micro-Change (M12) |
Approvals | cCSAus certified |
Series | 120071 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Electronic Diagnostic Module, 22/30V DC, 24V DC, 960W, 40A, DIN Rail (6EP1961-2BA21)
- HUBBELL Watertight Plug, 16-30r, Repl Int (HBL29W76IN)
- TRENDNET Hardened Industrial 100/1000 (TI-F11SFP)
- MURR ELEKTRONIK MQ12 male 0° / MQ12 female 0°, PUR 3x0.34 ye UL/CSA+drag chain 2m (7050-40001-0330200)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- Molex Hazardous Location Plugs