Shop All Hazardous Location Plugs
Molex
MIC 5P 1M SHLD PBUS 90D FEM HORZ D-SUB
Mfr # 1200980184
Zoro # G2745958
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range - Operating -20°C to +80°C
- Wire/Cable Type Twisted Pair
- Poles 5
- Coupling Style Threaded
- Material - Cable Jacket PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200980184
- Zoro # G2745958
- UPC # 78172504472
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 22 |
Cable Length | 1.0m (3.28') |
Cable Diameter | 8.00mm (.315") |
Details
Temperature Range - Operating | -20°C to +80°C |
Wire/Cable Type | Twisted Pair |
Poles | 5 |
Coupling Style | Threaded |
Material - Cable Jacket | PUR |
Material - Coupling Nut | Nickel-plated Brass |
Orientation | 90° to Straight |
Gender | Female-Male |
Current - Maximum per Contact | 4.0A |
Color - Cable Jacket | Purple |
Material - Connector Body | PUR |
Material - Plating Mating | Gold |
Voltage - Maximum | 250V AC/DC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Ez Cone Top Grip Nut, 3/8"-16 316SS, PK100 (V225 3/8EZS2-100)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Maintained On/Maintained On, 1 hp, 15A @ 277V AC (1TL1-3)
- BUYERS PRODUCTS Momentary and On/Off Mini Round Rocker Switch Black (6391105)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 5-6/10A, 600V AC, Indicating (AJT5-6/10N)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Hazardous Location Plugs