Shop All Sensor Cordsets & Receptacles
Molex
MIC 4P MP D-CODED 1M
Mfr # 1300480046
Zoro # G2766230
Sold in multiples of 2 for $79.58
$79.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.0m (3.28')
- Type Single Ended
- Keyway D-coded
- IP Rating IP67
- Gender Male-Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1300480046
- Zoro # G2766230
- UPC # 78678804008
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.0m (3.28') |
Cable Diameter | 5.59mm (.220") |
Wire Size AWG | 22 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 50 A Amps, 125/250V AC, Flush Mount, Single Outlet, 10-50R, Black (9306)
- EATON Circuit Breaker, FAZ Series 63A, 3 Pole, 277/480V AC, C Curve (FAZ-C63/3)
- BURNDY Power Distribution Block, Pole 3 (BDBLCS6R3)
- HUBBELL WIRING DEVICE-KELLEMS 15A Kitchen Counter, Receptacle, Flush Nickel, Kit (RCT201NI)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 12 ft. (103A0120AP)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC153)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1541L5)
- BRAD HARRISON External Thread Receptacle, 5, Male, 16 AWG (1R5006A20A120)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC004)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703000D02F120)
- BRAD HARRISON Extension Cordset, 3Pin, Receptacle, Female (113020A01F060)
- Molex Sensors