Shop All Sensor Cordsets & Receptacles
Molex
MIC 4P MP D-CODED 1M
Mfr # 1300480038
Zoro # G2764803
product price: $30.35
/ea
Sold in multiples of 3 for $91.05
$91.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.0m (3.28')
- Keyway D-coded
- IP Rating IP67
- Type Single Ended
- Cable Diameter 5.59mm (.220")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300480038
- Zoro # G2764803
- UPC # 78678803898
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.0m (3.28') |
Cable Diameter | 5.59mm (.220") |
Wire Size AWG | 24 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Legend Plate, Round, Yellow (M22-XBK5)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS512B1PAM12)
- LEVITON Occupancy Sensor Power Pack, Gray (OPP20-RD4)
- MARINCO Cls40Frsb-G Cls Series Mnt (400A/600V) 1.125" Stud; Female-Orng (G) (CLS40FRSB-G)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M100)
- TURCK Flex Life 125V Cordset Cable, PKG 3M2S90S101 (PKG 3M-2/S90/S101)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M050)
- IFM Single-Ended Cordset, 25 m L Cable (EVC088)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- BRAD HARRISON External Thread Receptacle, 4, Female, 10A (1R4004A20A120)
- WOODWARD NETCON CORDSET CABLE (5416-351)
- Molex Sensor Cordsets & Receptacles