Shop All Sensor Cordsets & Receptacles
Molex
MIC 4P MP 90D D-CODED 5M
Mfr # 1300480080
Zoro # G2766291
Sold in multiples of 2 for $127.98
$127.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Keyway D-coded
- IP Rating IP67
- Type Single Ended
- Material - Cable Jacket PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1300480080
- Zoro # G2766291
- UPC # 78678803796
- Country of Origin Italy
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 5.59mm (.220") |
Wire Size AWG | 26 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND 3/4" W x 12" L Hook-and-Loop Black Reclosable Fastener Strap, 600 pk. (170782)
- SQUARE D Illuminated push-button head, Harmony 9001SK, plastic, mushroom 41mm, red, 30mm, 2 positions, push-pull, 24-28V (9001SKR9P35R)
- DAYTON Control Transformer, 100 VA, 55 °C, 24V AC, 277V AC (31EH68)
- LEVITON Receptacle (5262-W)
- REES Mushroom Plunger Assmbly, Yellow, 2" dia. (43200044)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M050)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F060)
- ALLEN BRADLEY 9M CORDSET CABLE (2090-CPWM7DF-10AF09)
- ROSS CONNECTING ASSEMBLY CORDSET CABLE (2532H77-W)
- EATON Cordset, Plug, 3 Pin, Female (CSAS3F3CY2202)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1141L5)
- Molex Sensors