Shop All Sensor Cordsets & Receptacles
Molex
MIC 4P M/MP ST/ST D-CODED 7M
Mfr # 1201080240
Zoro # G2757584
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 7.0m (22.97')
- IP Rating IP67
- Keyway D-coded
- Type Double Ended
- Coupling Style Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1201080240
- Zoro # G2757584
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 7.0m (22.97') |
Wire Size AWG | 22 |
Cable Diameter | 6.70mm (.264") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Gear Tie, Rubber, 6 in, PK12 (GTPP6-A1-R8)
- LEVITON 430 Stainless Steel, Satin Finish, Stainless Steel (SL723)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. (TR-55126-05)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18A108D01-D1)
- REMKE Receptacle, MiniSize, Male, 3 Pole, 1 ft. (103P0010M)
- IFM Single-Ended Cordset, 10 m L Cable (EVC003)
- BAUMER Connector Cordset Cable (118532)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M020)
- REMKE Receptacle, MiniSize, Male, 6 Pole, 1 ft. (106AP0010M)
- TURCK Cordset, M12 Female to Cut-end, Yellow, 4 cond., 2 meters, Eurofast Series (RKC 4.4T-2)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- Molex Sensors