Shop All Sensor Cordsets & Receptacles
Molex
MIC 4P M/MP ST/ST D-CODED 5M
Mfr # 1201080238
Zoro # G2756808
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Keyway D-coded
- Type Double Ended
- IP Rating IP67
- Wire/Cable Type Shielded PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1201080238
- Zoro # G2756808
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 6.70mm (.264") |
Wire Size AWG | 22 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 3.98 in D, NEMA 12, 4X, 6P, Hinged (HW-J100804CHQR)
- HUBBELL Cap, Blue, 300/400 Amp Male Single Pole (HBLMCAPBL)
- STA-KON 12-10 AWG Nylon Flanged Fork Terminal #10 Stud PK50 (RC10-10FS)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 15A, 600V AC, Indicating (AJT15)
- YOKOGAWA Cordset Cable (WU40-LH05)
- IFM Cordset, 3 Pin, Receptacle, Female (E18214)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (444030A10M050)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F200)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F200)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803001A09M050)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803001A09M100)
- Molex Sensors