Shop All Sensor Cordsets & Receptacles
Molex
MIC 4P M/MP ST/ST D-CODED 40M ORG TPE
Mfr # 1201080312
Zoro # G4031611
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 40.0m (131.20')
- IP Rating IP67
- Type Double Ended
- Keyway D-coded
- Current - Maximum per Contact 1.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1201080312
- Zoro # G4031611
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 40.0m (131.20') |
Cable Diameter | 6.35mm (.250") |
Wire Size (AWG) | 24 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL BELL Electrical Box Cover, 2 Gang, Aluminum, Flip/Snap (MX2050WH)
- RACO Cable Protection Plate, NOVAL Accessory, Pre-Galvanized Steel, Partition (2713R)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5712-5WRTR)
- HUBBELL Paralleling Tee, Grn, Female-Male-Male (HBLPTGN)
- MARETRON Micro Double Ended - Cordset 2 Meter (CM-CG1-CF-02.0)
- IFM Single-Ended Cordset, 10 m L Cable (EVC143)
- REMKE Receptacle, MiniSize, Male, 6 Pole, 1 ft. (106AP0010M)
- TURCK CORDSET CABLE (RSSD RSSD 441-15M)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M020)
- BRAD HARRISON Internal Thread Connector, 5, Female, 8A (1A5000-34)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC012)
- Molex Sensors