Shop All Sensor Cordsets & Receptacles
Molex
MIC 4P M/MP ST/ST D-CODED 40M
Mfr # 1201080281
Zoro # G2763744
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 40.0m (131.20')
- Type Double Ended
- IP Rating IP67
- Keyway D-coded
- LED Indicator No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1201080281
- Zoro # G2763744
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 40.0m (131.20') |
Wire Size AWG | 22 |
Cable Diameter | 6.70mm (.264") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-7010)
- LEVITON Decor Rotry Fan Cntrl Wh (R24-RTF01-10W)
- HUBBELL 50A Marine Twist-Lock Plug 2P 3W 125VAC GY (HBL63CM61)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 25 ft, Blue (6402-22-00)
- BRAD HARRISON Extension Cordset, 5Pin, Receptacle, Female (885030A09M050)
- KEYENCE Flat Ribbon Cordset Cable, OP42341 (OP-42341)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1965L5)
- LAPP KABEL Connecting 10Ft Cordset Cable (434103)
- ALLEN BRADLEY Power 40M 600V-Ac Cordset Cable (2090-XXNPMP-16S40)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M100)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1164L5)
- Molex Sensor Cordsets & Receptacles