Shop All Sensor Cordsets & Receptacles
Molex
MIC 4P M/MP ST/ST D-CODED 23M
Mfr # 1300480316
Zoro # G7795493
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 23.0m (75.46')
- IP Rating IP67
- Keyway D-coded
- Type Double Ended
- Voltage - Maximum 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1300480316
- Zoro # G7795493
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 23.0m (75.46') |
Wire Size (AWG) | 24 |
Cable Diameter | 6.10mm (.240") |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Latching Relay, 11 Pins, Octal, 24VAC (MK2KP-UA-AC24)
- PANDUIT 15.1" L Cable Tie NAT PK 100 (BT4S-C)
- SQUARE D Load Center Cover, Surface Mount, 125 A Amps, 19.12 in L, 15.44 in W, Non-Vented, 16 Spaces, NEMA 1 (QOC16US)
- NVENT CADDY Conduit Hanger, Spring Steel (FB812M)
- REMKE Cordset, Mini, PVC, Female, 10 Pole, 12 ft. (110A0120AP)
- TURCK Female Single-Ended Cordset Cable (PKG 4Z-3/S90-SP)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (7R4A00A19A120)
- TURCK Euro Fast Single Ended 6M 60V-Ac Cordset Cable (WKC 8T-6)
- BRAD HARRISON External Thread Receptacle, 6, Female, 8A (1R6004A20A120)
- BRAD HARRISON External Thread Receptacle, 5, Male, 22 AWG (8R5006A18A120)
- IFM Single-Ended Cordset, 5 m L Cable (EVC707)
- Molex Sensor Cordsets & Receptacles