Shop All Sensor Cordsets & Receptacles
Molex
MIC 4P M/MP ST/ST D-CODED 1M
Mfr # 1300480114
Zoro # G2749193
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.0m (3.28')
- Keyway D-coded
- IP Rating IP67
- Type Double Ended
- Orientation Straight to Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300480114
- Zoro # G2749193
- UPC # 78678804028
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.0m (3.28') |
Cable Diameter | 5.59mm (.220") |
Wire Size AWG | 22 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2577SW000H)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR3B101BD)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 15mm, 2Wire, NC (XS4P30MB230)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 2 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-2CR)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1164L5)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Female (2R7004A20A120)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC002)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F120)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- BRAD HARRISON 4P MALE 14-4 NEOPRENE 6FT CORDSET CABLE (32635)
- TELEMECANIQUE SENSORS Photoelectric Sensor Connector 300V 4A (XZCP0941L10)
- Molex Sensor Cordsets & Receptacles