Shop All Sensor Cordsets & Receptacles
Molex
MIC 4P M/MP ST/ST D-CODED 1M
Mfr # 1201080236
Zoro # G2757718
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.0m (3.28')
- Type Double Ended
- IP Rating IP67
- Keyway D-coded
- Material - Plating Mating Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1201080236
- Zoro # G2757718
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.0m (3.28') |
Wire Size AWG | 22 |
Cable Diameter | 6.70mm (.264") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever, Long Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW824-A2)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG22J27M1X)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 15 in. (EXGJH-215)
- TOLCO Fast Clamp Sway Brace, Size 6 x 1 In. (1000)
- BRAD HARRISON External Thread Receptacle, 2, Male, 16 AWG (1R2006A20A120)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Male (4R3P06A27C300)
- IFM Single-Ended Cordset, 15 m L Cable (EVC086)
- BRAD HARRISON External Thread Receptacle, 3, Female, 13A (1R3004A20A120)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F200)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1041L2)
- TURCK Double Ended Female Connector 2M 60V-Ac Cordset Cable (E-RKS 8T-930-2-RSS 8T)
- Molex Sensor Cordsets & Receptacles