Shop All Sensor Cordsets & Receptacles
Molex
MIC 4P M/MP ST/ST D-CODED 12M
Mfr # 1300480105
Zoro # G7795703
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 12.0m (39.37')
- Type Double Ended
- IP Rating IP67
- Keyway D-coded
- Product Name Micro-Change (M12)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300480105
- Zoro # G7795703
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 12.0m (39.37') |
Wire Size (AWG) | 24 |
Cable Diameter | 6.10mm (.240") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (TC050055)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D81)
- SCHNEIDER ELECTRIC Push Button Head, Marked, 22mm, Red (ZBA7432)
- HUBBELL WIRING DEVICE-KELLEMS Four-Gang Pedestals (FR480BKA)
- BRAD HARRISON External Thread Receptacle, 4, Female, 10A (1R4004A20A120)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1564L2)
- IFM Single-Ended Cordset, 10 m L Cable (EVC143)
- FANUC SERVO MOTOR ENCODER CORDSET CABLE (A660-2004-T893)
- HOFFMAN Light Power Cordset Cable (LPC72 19204)
- BRAD HARRISON Mini-Change 3P M/F St/St 2M Cordset Cable (1300100488 113030K13M020)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Female (2R7004A20A120)
- Molex Sensors