Shop All Sensor Cordsets & Receptacles
Molex
MIC 4P M/MP ST/ST D-CODED 10M
Mfr # 1201080243
Zoro # G2759361
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10.0m (32.81')
- Keyway D-coded
- Material - Cable Jacket PUR
- Material - Plating Mating Gold
- Current - Maximum per Contact 1.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1201080243
- Zoro # G2759361
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10.0m (32.81') |
Cable Diameter | 6.70mm (.264") |
Wire Size AWG | 22 |
Details
Keyway | D-coded |
Material - Cable Jacket | PUR |
Material - Plating Mating | Gold |
Current - Maximum per Contact | 1.5A |
Poles | 4 |
Material - Connector Body | PUR |
LED Indicator | No |
Coupling Style | Threaded |
Color - Cable Jacket | Green |
Voltage - Maximum | 30V |
Material - Coupling Nut | Nickel-plated Brass |
Wire/Cable Type | Shielded PUR |
Gender | Male-Male |
Temperature Range - Operating | -20°C to +60°C |
Orientation | Straight to Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1" Diameter - 100 pcs - UV Resistant Black (CCUC6-100-C-BLACK)
- PANDUIT 49/64" L, 49/64" W, Black Plastic Cable Tie Mount, Tensile Strength: 50 lb. (PUM-925-C30)
- EATON B-LINE Wire Protection Plate, NOVAL Accessory, Pre-Galvanized Steel, Nail Plate (BM3M)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (792XDX3C-24D)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (105002A01F120)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Female (2R7004A20A120)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC153)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1241L5)
- ROSS CONNECTING ASSEMBLY CORDSET CABLE (2532H77-W)
- IFM Single-Ended Cordset, 10 m L Cable (EVC143)
- TURCK Sensor 250V-Ac Cordset Cable (RK 4.43T-0.4-RS 4.43T)
- Molex Sensors