Shop All Sensor Cordsets & Receptacles
Molex
MIC 4P M/MP ST/RJ45 D-CODED 6M
Mfr # 1300480351
Zoro # G2754419
product price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6.0m (19.68')
- IP Rating IP67
- Keyway D-coded
- Type Double Ended
- Gender Male-Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300480351
- Zoro # G2754419
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 6.0m (19.68') |
Cable Diameter | 6.10mm (.240") |
Wire Size (AWG) | 24 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Shallow Device Box, Switch, 1 Gang, Steel (V5741)
- SOUTHWIRE Thermostat Cable, 250ft, 0.18 Diameter, CL2 (553060407)
- MONOPRICE Ethernet Cable, Cat 5e, Purple, 100 ft. (2169)
- ZORO SELECT Channel Pipe Clamp, 1-3/8 In, Gold (V120NEO 1-3/8Y)
- TURCK Euro Fast Single Ended 6M 60V-Ac Cordset Cable (WKC 8T-6)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2205)
- BRAD HARRISON Cordset, 2 Pin, Plug, Male (102002A01F120)
- BRAD HARRISON 5P M/F St/St 6Ft Cordset Cable (115020A01F060 1300101005)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 12 ft. (103A0120AP)
- ALLEN BRADLEY CORDSET CABLE (2090-XXNFMP-S03)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCRV1511041C2)
- Molex Sensor Cordsets & Receptacles