Shop All Sensor Cordsets & Receptacles
Molex
MIC 4P M/MP ST/RJ45 D-CODED 4M
Mfr # 1300480350
Zoro # G2754951
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 4.0m (13.12')
- Keyway D-coded
- IP Rating IP67
- Type Double Ended
- Material - Connector Body PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300480350
- Zoro # G2754951
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 4.0m (13.12') |
Cable Diameter | 6.10mm (.240") |
Wire Size (AWG) | 24 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/16" x 100FT- Black (HS3-0188-100-BK)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 45A, 250V AC, Non-Indicating (NON-45)
- PANASONIC 250V-AC LIMIT SWITCH (AZ46049)
- NVENT HOFFMAN Foot Kit, NOVAL Accessory, Fiberglass (UUMF)
- REMKE Receptacle, MiniSize, Male, 5 Pole, 1 ft. (105P0010M)
- BRAD HARRISON External Thread Receptacle, 5, Female, 8A (1R5004A20A120)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT050)
- IFM Cordset, 3 Pin, Receptacle, Female (E18214)
- BRAD HARRISON External Thread Receptacle, 3, Male, 16 AWG (1R3006A20A120)
- MARETRON Micro Double Ended - Cordset 2 Meter (CM-CG1-CF-02.0)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Yellow, 250VAC/300VDC (XZCPV1865L2)
- Molex Sensor Cordsets & Receptacles