Shop All Sensor Cordsets & Receptacles
Molex
MIC 4P M/MP ST/RJ45 D-CODED 15M
Mfr # 1300480307
Zoro # G2758074
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 15.0m (49.21')
- IP Rating IP67
- Type Double Ended
- Keyway D-coded
- UL E200650
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1300480307
- Zoro # G2758074
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 15.0m (49.21') |
Cable Diameter | 6.10mm (.240") |
Wire Size (AWG) | 24 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG PVC Flanged Spade Terminal #8 Stud PK100, Max. Voltage: 600V (160135-2100)
- RACO Hub, 1/2" Conduit, 1-1/2" L, Zinc (1702)
- GARDNER BENDER 16-14 Ga. Tap Splice Connector Blue 25 pk (10-100)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 15 in W, 6 in D, NEMA 1, Screw On (SC151506G)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703001D02F120)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2210)
- ROSS CONNECTING ASSEMBLY CORDSET CABLE (2532H77-W)
- BRAD HARRISON Mini-Change 3P M/F St/St 2M Cordset Cable (1300100488 113030K13M020)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON External Thread Receptacle, 4, Male, 22 AWG (8R4006A18A120)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1041L2)
- Molex Sensor Cordsets & Receptacles