Shop All Sensor Cordsets & Receptacles
Molex
MIC 4P M/MP ST/90 D-CODED 5M
Mfr # 1300480155
Zoro # G2747784
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Keyway D-coded
- Type Double Ended
- IP Rating IP67
- Material - Connector Body PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300480155
- Zoro # G2747784
- UPC # 78678803824
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Wire Size AWG | 26 |
Cable Diameter | 5.59mm (.220") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDN Loud Alarm Timer (TM4)
- GE Retainer, 125A, 4Wx6L (THQLRK4)
- EATON BUSSMANN Limiter Fuse, ANN Series, 80A, Very Fast Acting, 125V AC, Bolt-On (ANN-80)
- SQUARE D Pwr Dist Block, 335A, 3P, 8P Secondary, 600V (9080LBA364108)
- TEMPO COMMUNICATIONS Cord Set, Replacement (PE902)
- BRAD HARRISON External Thread Receptacle, 5, Female, 8A (1R5004A20A120)
- REMKE Field Attachable, Single Key, 5 Pole, F, PG9 (305AFW9)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F200)
- REMKE Receptacle, MiniSize, M, Flg Mt 3 P, 1 ft. (103PF0010M)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M100)
- BRAD HARRISON External Thread Receptacle, 4, Male, 22 AWG (8R4006A18A120)
- Molex Sensor Cordsets & Receptacles