Shop All Sensor Cordsets & Receptacles
Molex
MIC 4P M/MP ST/90 D-CODED 2M
Mfr # 1201080201
Zoro # G2755511
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Type Double Ended
- IP Rating IP67
- Keyway D-coded
- LED Indicator No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1201080201
- Zoro # G2755511
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Wire Size AWG | 22 |
Cable Diameter | 6.70mm (.264") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- L.H. DOTTIE L.H. Dottie 3/8'' Rigid Conduit Locknut, 100PK (LN38)
- LEVITON Lighting Controls D4206 32Channel, 6Dimmer (D4206-2LW)
- GROTE Weather Pack Terminals, 16-14Gauge, PK10 (84-2047)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M100)
- KEYENCE Flat Ribbon Cordset Cable, OP42341 (OP-42341)
- BALLUFF CONNECTING CORDSET CABLE (BCC05W0 BCC M425-0000-1A-008-EX44T2-050)
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4000-31)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M050)
- FANUC SERVO MOTOR ENCODER CORDSET CABLE (A660-2004-T893)
- BRAD HARRISON Internal Thread Receptacle, 3, Female, 4A (8R3A00A18A120)
- Molex Sensors