Shop All Sensor Cordsets & Receptacles
Molex
MIC 4P M/MP 90/90 D-CODED 3M TPE
Mfr # 1201080169
Zoro # G4039494
product price: $84.95
/ea
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.0m (9.84')
- Keyway D-coded
- Type Double Ended
- IP Rating IP67
- Material - Connector Body TPU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1201080169
- Zoro # G4039494
- UPC # 78172509471
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3.0m (9.84') |
Cable Diameter | 5.59mm (.220") |
Wire Size AWG | 26 |
Wire Size (AWG) | 24 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Connector 4P 5W 347/600VAC L23-30R (HBL29W83)
- NVENT CADDY Cable Bracket, Steel, Pre-Galvanized (CJ6)
- ABB Standard Mount Single Lever Locking Panel Base Connector (PB448)
- COLEMAN CABLE EXTNS CRD 16/3 SJOW 10'L (2211SW8808)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F200)
- TURCK Pico Fast Cordset Cable, PKG 4M3PSG 4MS90SP (PKG 4M-3-PSG 4M/S90-SP)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT001)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803001A09M020)
- BRAD HARRISON Internal Thread Receptacle, 3, Female, 4A (8R3A00A18A120)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MCM40B)
- Molex Sensors