Shop All Sensor Cordsets & Receptacles
Molex
MIC 4P M/MP 90/90 D-CODED 3M
Mfr # 1300480163
Zoro # G2752571
Sold in multiples of 2 for $144.50
$144.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.0m (9.84')
- IP Rating IP67
- Type Double Ended
- Keyway D-coded
- Coupling Style Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1300480163
- Zoro # G2752571
- UPC # 78678805622
- Country of Origin China
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3.0m (9.84') |
Cable Diameter | 5.59mm (.220") |
Wire Size (AWG) | 24 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTICWARE Double Switch Plate, Number of Gangs: 2 Satin Nickel Finish (785SN)
- QUICKCABLE 12-10 AWG Nylon Ring Double Crimp Terminal 3/8" Stud PK100 (163407-100)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal #6, #8, #10 Stud PK10 (3141M)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 5A, 125V AC, 10kA at 125V AC (BP/GMA-5A)
- REMKE Receptacle, Mini, Male, 6 Pole, 1 ft. (106BP0010M)
- TURCK 10M 250V-AC CORDSET CABLE (RK 4.4T-40/S618)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (884030A09M020)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805001A09M020)
- BRAD HARRISON Pvc 15M Cordset Cable (E16A06015M150 M12-4P(D)-MM-ST/RJ45-M-15M)
- BRAD HARRISON External Thread Receptacle, 4, Male, 22 AWG (8R4006A18A120)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC151)
- Molex Sensors