Shop All Sensor Cordsets & Receptacles
Molex
MIC 4P M/MP 90/90 D-CODED 2M
Mfr # 1300480181
Zoro # G2749570
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Keyway D-coded
- LED Indicator No
- Cable Diameter 5.59mm (.220")
- Material - Plating Mating Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300480181
- Zoro # G2749570
- UPC # 78678803833
- Country of Origin Italy
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 5.59mm (.220") |
Wire Size AWG | 26 |
Details
Keyway | D-coded |
LED Indicator | No |
Material - Plating Mating | Gold |
Temperature Range - Operating | -20°C to +75°C |
Color - Cable Jacket | Teal |
Gender | Male-Male |
Voltage - Maximum | 30V |
Current - Maximum per Contact | 1.5A |
Poles | 4 |
Material - Connector Body | PVC |
Material - Coupling Nut | Nickel-plated Brass |
Material - Cable Jacket | PVC |
Orientation | 90° to 90° |
Coupling Style | Threaded |
UL | E200650 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Mag Proximity Switch (CSV-220)
- PARAGON Defrost Timer, 120V, 21 Min Every 6 Hr (A1400-00)
- TELEMECANIQUE SENSORS Sensor Inductive Proximity (XS618B1PAL2TF)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCSS-75100)
- TURCK Mini Fast 30M 600V-Ac Cordset Cable (RSM RKM 126-30M/S3059)
- BRAD HARRISON Cordset, 2 Pin, Plug, Male (102002A01F120)
- BRAD HARRISON External Thread Receptacle, 5, Female, 8A (1R5004A20A120)
- TURCK 10M 600V-AC CORDSET CABLE (WKM46-10M/S3027)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F120)
- BRAD HARRISON Internal Thread Connector, 3, Male, 16 AWG (1A3002-34)
- TELEMECANIQUE SENSORS External Thread Connector, 125VAC/150VDC (XZCC12MDM40B)
- Molex Sensor Cordsets & Receptacles