Shop All Sensor Cordsets & Receptacles
Molex
MIC 4P M/MP 90/90 D-CODED 1M
Mfr # 1300480161
Zoro # G2753831
product price: $61.99
/ea
Sold in multiples of 2 for $123.98
$123.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 1.0m (3.28')
- IP Rating IP67
- Keyway D-coded
- Type Double Ended
- Temperature Range - Operating -20°C to +75°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300480161
- Zoro # G2753831
- UPC # 78678803943
- Country of Origin China
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.0m (3.28') |
Wire Size AWG | 24 |
Cable Diameter | 5.59mm (.220") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box Cover, 1-Gang, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-0)
- PANDUIT Cable Tie, 15.1"L, Nylon, Black, PK50 (PLC4H-S25-L0)
- MACROMATIC Current Monitor Relay (COKP10A62-G)
- REMINGTON INDUSTRIES Litz Wire, 20 AWG Unserved Sngl Build, 64/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Applications (64/38LITZ.125)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV0941L5)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M100)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M020)
- BRAD HARRISON Cordset, 9 Pin, Receptacle, Male (3R9006A20A120)
- ALLEN BRADLEY 3 PIN MINI STRAIGHT QD SER B 6FT 600V-AC CORDSET CABLE (889N-F3AFC-6F)
- BRAD HARRISON 8P Female Straight 16/8 Awg Pvc Cord 20Ft Cordset Cable (1300070149 208000A01F200)
- LUMBERG Cordset Cable (RSW 40-637/15F)
- Molex Sensors