Shop All Sensor Cordsets & Receptacles
Molex
MIC 4P M/MP 90/90 D-CODED 10M
Mfr # 1300480185
Zoro # G2748170
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10.0m (32.81')
- Keyway D-coded
- IP Rating IP67
- Type Double Ended
- UL E200650
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1300480185
- Zoro # G2748170
- UPC # 78678803835
- Country of Origin Italy
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10.0m (32.81') |
Wire Size AWG | 26 |
Cable Diameter | 5.59mm (.220") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Cable Tester, Verifier (MS2-100/WWG 3084165)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS834)
- NVENT HOFFMAN Mild Steel Enclosure, 18 in H, 4 in D, Screw On (A18R184)
- RED LION CONTROLS Counter, LCD, 6 Digits, 1.51" D (CUB4L000)
- DUKANE CORDSET CABLE (200-600)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M100)
- BRAD HARRISON Pvc 15M Cordset Cable (E16A06015M150 M12-4P(D)-MM-ST/RJ45-M-15M)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC151)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (404007A10M020)
- TELEMECANIQUE SENSORS Cordset, PVC, Shielded (XZCPV0566L5)
- ALLEN BRADLEY ETHERNET MEDIA PATCHCORD 5M CORDSET CABLE (1585D-E4UBDE-5)
- Molex Sensors