Shop All Sensor Cordsets & Receptacles
Molex
MIC 4P M/MP 90/90 D-CODED 10M
Mfr # 1201080297
Zoro # G2745468
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10.0m (32.81')
- IP Rating IP67
- Type Double Ended
- Keyway D-coded
- Wire Size AWG 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1201080297
- Zoro # G2745468
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10.0m (32.81') |
Wire Size AWG | 22 |
Cable Diameter | 6.70mm (.264") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-1SR)
- IGUS Cable Carrier, Med, Open, OW2.13In / 54mm (250-03-100-0-4)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 4A, 600V AC, Non-Indicating (JTD004)
- BURNDY One Hole Lug Compress Conct, 750 kcmil (YA44LB)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F120)
- REMKE Cordset, Mini-Link Assy, PVC, F, 4 P, 12 ft. (104A0120AP)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Male (2R8006A20A120)
- BRAD HARRISON External Thread Receptacle, 2, Female, 13A (1R2004A20A120)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MCM40B)
- BRAD HARRISON Cordset, 6 Pin, Receptacle, Female (106000A01F120)
- YASKAWA Robot Assembly Cordset Cable (156925-7)
- Molex Sensors