Shop All Hazardous Location Plugs
Molex
MIC 4P M/MP 5M 90D 22/4 TPE
Mfr # 1200651693
Zoro # G2745398
product price: $57.65
/ea
Sold in multiples of 2 for $115.30
$115.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Cable Jacket TPE
- Orientation 90° to Pigtail
- Gender Male-Pigtail
- Wire/Cable Type PLTC-ER
- UL E152210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200651693
- Zoro # G2745398
- UPC # 78678885462
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 5.30mm (.209") |
Cable Length | 5.0m (16.40') |
Wire Size AWG | 22 |
Details
Material - Cable Jacket | TPE |
Orientation | 90° to Pigtail |
Gender | Male-Pigtail |
Wire/Cable Type | PLTC-ER |
UL | E152210 |
CSA | LR6837 |
Poles | 4 |
Temperature Range - Operating | -40°C to +105°C |
Coupling Style | Threaded |
Material - Plating Mating | Gold |
Keyway | Single |
Material - Connector Body | TPU |
Material - O-Ring | Fluoro-elastomer |
Voltage - Maximum | 250V AC/DC |
Current - Maximum per Contact | 4.0A |
Color - Cable Jacket | Yellow |
Material - Coupling Nut | Nickel-plated Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Rotary Switch, Brass, SPTT, 6A, 125VAC (GSW-68)
- OMRON SOCKET -MK2P RELAY (PF083A)
- ZORO SELECT Channel Angle Bracket, Silver (V323EG)
- SQUARE D 120VAC Reversing Hoist Contactor 3P (8965RO10V02)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Molex Pin & Sleeve Devices