Shop All Hazardous Location Plugs
Molex
MIC 4P M/MFE 7M 18/4 TPE
Mfr # 1200660899
Zoro # G2752011
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - O-Ring Fluoro-elastomer
- Cable Length 7.0m (22.97')
- Coupling Style Threaded
- Orientation Straight to Straight
- Gender Female-Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200660899
- Zoro # G2752011
- UPC # 78678852605
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Cable Length | 7.0m (22.97') |
Cable Diameter | 7.14mm (.281") |
Wire Size AWG | 18 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 15 A, Reversing: No (XTCE015B10B)
- GUARDIAN FLOOR PROTECTION Cable Protector, 5 Channel, 18000 lb/Axle (DH-CP-2)
- DROSSBACH Corrugated Tubing, Nylon, 1-1/4 in., 250 ft (114NDBSG0000XZS)
- SQUARE D Bar Kit Ground 32528 (PK9GTACP)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- Molex Hazardous Location Plugs