Shop All Hazardous Location Plugs
Molex
MIC 4P M/MFE 5M ST/90 18/4 TPE
Mfr # 1200660980
Zoro # G2755371
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Contact Copper Alloy
- Temperature Range - Operating -20° to +105°C
- Material - Connector Body TPE
- Material - Cable Jacket TPE
- Material - O-Ring Fluoro-elastomer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200660980
- Zoro # G2755371
- UPC # 78678838598
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Cable Length | 5.0m (16.40') |
Wire Size (AWG) | 18 |
Cable Diameter | 7.14mm (.281") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 600VAC Mechanically Held Lighting Contactor 4P 30A (8903LXG40V02)
- CALTERM Fuse Holder, 10A Amp Range, Wire Leads, Glass Fuse Type (8100)
- HUBBELL WIRING DEVICE-KELLEMS Ip68 20Mm Plastic Compression For 12/3 S (SECM20B)
- AC WORKS 1.5FT NEMA 14-30P 30A 4-Prong Dryer Plug to L14-30R 4-Prong 30A Generator Locking Female (S1430L1430-018)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- Molex Pin & Sleeve Devices