Shop All Hazardous Location Plugs
Molex
MIC 4P M/MFE 4M ST/ST DC #22
Mfr # 1200660279
Zoro # G2764794
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Diameter 5.33mm (.210")
- Material - Connector Body PVC
- Wire/Cable Type UL 2661
- UL E152210
- Material - Plating Mating Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200660279
- Zoro # G2764794
- UPC # 781725530484
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 5.33mm (.210") |
Wire Size AWG | 22 |
Cable Length | 4.0m (13.12') |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ProxSwitch, 12mm, Unshielded, PNP, NO, 2m (E57G-12UPN4-C2)
- SQUARE D Circuit Breaker Enclosure, M800, 300 to 800A (M800S)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 40A, 600V AC, Non-Indicating (FLSR040)
- INTERMATIC Photocontrol, Stem, 208 to 277VAC (K4123C)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Pin & Sleeve Devices