Shop All Hazardous Location Plugs
Molex
MIC 4P M/MFE 4M 90/ST 18/4 TPE
Mfr # 1200661016
Zoro # G2751293
product price: $97.15
/ea
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire/Cable Type PLTC/ITC
- Product Name Micro-Change (M12)
- Material - O-Ring Fluoro-elastomer
- Current - Maximum per Contact 4.0A
- Voltage - Maximum 250V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200661016
- Zoro # G2751293
- UPC # 78678842389
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Size (AWG) | 18 |
Cable Diameter | 7.14mm (.281") |
Cable Length | 4.0m (13.12') |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (T4A4-600N-EC)
- EATON Def Purpose Starter, Thermal, 440-480VAC (A27CGE30C024)
- EATON Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NO (AN59DN0B5E020)
- RACO Conduit Outlet Body, LB Style, 1-1/2" Hub (LB150)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Hazardous Location Plugs