Shop All Hazardous Location Plugs
Molex
MIC 4P M/MFE 3M ST/90 18/4 TPE
Mfr # 1200660977
Zoro # G2752404
product price: $91.59
/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Ended
- LED Indicator No
- Material - Cable Jacket TPE
- Keyway Single
- Voltage - Maximum 250V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200660977
- Zoro # G2752404
- UPC # 78678838592
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cable Length | 3.0m (9.84') |
Wire Size (AWG) | 18 |
Cable Diameter | 7.14mm (.281") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 2P 20A (C25BNB220T)
- INTERMATIC Electromechanical Timer, Multi Operation (T1906)
- HUBBELL 30A Locking Receptacle 2P 3W 277VAC L7-30R BK (HBL2630)
- POWER FIRST 25 ft. 10/3 Lighted Extension Cord SJTW (1XUP7)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Pin & Sleeve Devices